Buy more than* S$200* and get FREE SHIPPING

  • Sponge Shoes

Sponge Shoes Z-2056

Item.#
06761526
Mfr.#
Z-2056
Package Qty.
1Pair
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
700, 700
Width (mm)
192, 192
Overall Length (mm)
311, 311
Material
Koshitsu sponge