Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cut Off Wheel

Cut Off Wheel A100P-B 150x1.0

Item.#
06772963
Mfr.#
A100P-B 150x1.0
Package Qty.
1Box(25Sheet)
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coupling
N
Bond
Resinoid bond
Outer Diameter (phi mm)
150
Thickness (mm)
1
Main Cutting Material
General carbon steel (SKS), die steel (SKD), mild steel (SS)
Abrasive Grain
Alumina
Hole Diameter (phi mm)
25.4
Grain Size
100