NoteBuy more than* S$200* and get FREE SHIPPING

  • Meister finish Stick type (100 mm)
  • Meister finish Stick type (100 mm)
  • Meister finish Stick type (100 mm)

Meister finish Stick type (100 mm) AR1006M

4.00 (2)
Item.#
06792843
Mfr.#
AR1006M
Package Qty.
1PC
Ship pack of
1
26.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
1.0, 1.0
Color
Red, Red
Width (mm)
6, 6
Purpose
Ideal for fine polishing of various types of mold (especially plastic mold) free planes, free-form surfaces, rib, boss, etc.. Conventional clogged the metals such as aluminum, copper, gunmetal, demonstrates high polishing efficiency without clogging. Co, Ideal for fine polishing of various types of mold (especially plastic mold) free planes, free-form surfaces, rib, boss, etc.. Conventional clogged the metals such as aluminum, copper, gunmetal, demonstrates high polishing efficiency without clogging. Could not polished, conventional grinding wheels in narrow places. Places can not obtained a uniform finish complex shapes. coarse Can be removed after the electric-discharge machining.
Remarks
Use the tip of the polished their use at about 45 degrees. Please use with vibration tools (electric, ultrasonic and air expressions) efficiently.
Length (mm)
100, 100
Grain Size
#1200, #1200
TRUSCO Part Number
408-8573
Caution
When using vibration tool and rotation tool, please read product manual with caution notes. Wear protective glasses, protective mask, protective gloves during work for your safety. Product specifications are subject to change without notice., When used vibrating tools, turning tools please retun product manuals and accompanying usage notes. When using wear protective gear such as safety goggles, protective mask, gloves for safety. Specifications are subject to change without notice.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Shine of electrical discharge machining surface
3
From Japan
On 2015-06-30 20:34:47
It is a little more long it is easy to use.
This review is about item#06792983.
Mold polishing
5
From Japan
On 2013-11-11 23:20:17
We are well used, for example, when Shine Shine and deep rib shape after discharge machining Well polish you but reduces eliminates immediately for early Because we want to continue purchase will be saved and the price is a little more down.
This review is about item#06792861.