Buy more than* S$200* and get FREE SHIPPING

  • Carton Sealer
  • Carton Sealer
  • Carton Sealer
  • Carton Sealer
  • Carton Sealer
  • Carton Sealer
  • Carton Sealer

Carton Sealer EX-206

3.88 (16)
Item.#
06846077
Mfr.#
EX-206
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Only supports use of OPP tape that prevents reverse movement, does not support use of craft tape and fabric tape etc. Tape not included.
Catch-Phrase
Comes with reverse movement prevention function which can stick tape quickly after it has been cut!!
Material (handle)
IMP475
Adapter Tape Width (mm)
50
Adapter Tape External Diameter (phi mm)
110
Material (Roller)
PP
Material
Plastic
Purpose
For OPP tape.
Material (flap)
PC
Materials (Blade)
Stainless (SUS430)
Adapter Tape Inner Diameter (phi mm)
75
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
150x65x265
Weight (g)
470
Customer Reviews
5 star 7
4 star 4
3 star 3
2 star 0
1 star 2
Review Rating: 3.88
16 Customer Reviews
The reviews are automatic translation.
We are using at the time of commodity packing.
3
From Japan
On 2016-12-19 15:01:44
Part of the tooth is now immediately useless. It is due to dropped. A little heavy.
This review is about item#6846077.
Recently many net-related very convenient to packing! ! .
4
From Japan
On 2012-07-11 14:52:04
You stick them comfortably packing tape and the like.
This review is about item#06846077.
Packing work
5
From Japan
On 2012-05-24 12:59:40
This thing of shape was used for the first time, but I thought that surprisingly easy-to-use. Part of the tape is attached by static electricity in the red part is, you have me Well Well functioning (may stick well that's thin tape?) But will away at work in a place where there is a wind. Since there are parts that further holding the tape under the black roller even when away if Or return the tape winding, workability went up so that there is no to or stick the adhesive to each other. This thing to make is I buy a surprise in a few hundred yen. By the way, the tape you are using a little bit of thick covered in Monotarou's Is the impression of using the "NICHIBAN carton tape No.640PF".
This review is about item#06846077.
Cardboard packing
5
From Japan
On 2012-05-20 12:37:39
Among the things that came with until now, it is the best. It makes a 100-200 degree of cardboard every day is very easy to use. Soon you clean swelling, For the first time people, may take a little time to get used to, the people who use work and every day is recommended. Of TRUSCO, also it has carton sealer, but the lighter a little difficult to stick because the frame is distorted would be better served by being firm is the grip is hard to use subtle so a little short. (We are working with the Globe) Both and perhaps so good if you get used to it also, but we recommend this product compared. Part with this three models that tape sticks with static electricity has a firm job, but not recommended for so easy to take a strong wind blows field go out of work. Carton blade or carton sealer for the flap for the sealer of TRUSCO, there is a high frequency of people who use them because ready-to-use is, I think it a good idea to prepare. To me, so hard to use and the other other models, Yes to stock up a few spare minutes.
This review is about item#06846077.
packing
4
From Japan
On 2012-02-29 13:52:01
First, everyone to get used to was not used. It began to use to come know the tricks.
This review is about item#06846077.
Cardboard packing
5
From Japan
On 2011-12-22 17:35:11
Easy to use Cleanly pasted
This review is about item#06846077.
Packing of courier luggage
4
From Japan
On 2011-09-06 14:16:22
Handling is also easy, trick is can be seen by using two or three times. And it is a little heavy, but the place surprisingly large think of whether the difficulty, can be satisfactory considering the price.
This review is about item#06846077.
Packing work of lighter
1
From Japan
On 2011-08-16 13:41:16
Then, if Kuridase a vigorously tape, it seems to stick. Because the handle is also large is convenient, in the case of the lighter (things other than the box), and issues a slow tape, does not seem to stick to the static electricity is weak guide. Will be or worse tape is bent at some familiarity is required box.
This review is about item#06846077.
Normally we use in packaging of cardboard.
1
From Japan
On 2011-08-01 20:45:59
It was explained that the tape is stuck in static electricity, but it does not stick at all. I feel has been as defective. Only the part that sticks is with that like a red seal, it is no going to stick with this. Such goods I felt that should not be bought and not from seeing. I'm sorry. Tape is using MonotaRO OPP tape.
This review is about item#06846077.
It was already in use for day-to-day work, but suddenly more and more work, was looking for this carton sealer.
5
From Japan
On 2011-07-08 09:54:39
I used was mainly just women of beginner, but work went accustomed as soon as easily that can be used with one hand. One hand holding the lid, since the tightly pasted in one hand is really useful. Price was also less expensive than I thought.
This review is about item#06846077.