Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Noise Meter, Sound Level Meter

Noise Meter, Sound Level Meter SL-1320

5.00 (1)
Item.#
06859334
Mfr.#
SL-1320
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Storage Temperature/Humidity Range
-10 - +60 deg C, 70% RH or less
Operating Temperature and Humidity Range
0 - +50 deg C, 80% RH or less
Resolution Capability
0.1dB
Measurement Pricision
+/-2dB
Power
Single 4 (1.5V) battery four
TRUSCO Part Number
250-9768
Accessories
Battery (single 4 1.5V) manual
Frequency Range
300Hz to 8KHz
Measurement Level Range (dB)
(A / C) 40 - 70,60 - 90,80 - 110,110 - 130 (Auto) 40 - 130
Dimensions (Width W x Height H x Depth D) (mm)
230x57x44
Display
3.5 digit LCD display
Weight (g)
About 160
TGK Product Number
219-81-14-10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air Environment Measurement (Building Management)
5
From Japan
On 2014-09-03 13:43:06
In the air environment measurement, it is enough if it is enough to measure the noise level, so it is necessary to function as needed. I think that the price is reasonable and reasonable.
This review is about item#06859334.