Buy more than* S$200* and get FREE SHIPPING

  • Bimetal saber saw

Bimetal saber saw KOX black 250x18T

2.00 (1)
Item.#
06861845
Mfr.#
KOX black 250x18T
Package Qty.
1Bag(10PC)
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Number of Gears
18T
Application
Soft iron, non-ferrous, etc (2-3.5 mm or less), outer diameter of less than phi150 mm pipe, etc.
Overall Length (mm)
250
Specification and Applications
Soft iron, non-ferrous, etc (2-3.5 mm or less), outer diameter of less than phi 80 mm pipe, etc.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Car muffler cutting operation
2
From Japan
On 2012-10-24 16:49:40
Asada, Lenox, etc. I came a lot using it, it is not good together. Although it is written as optimum for stainless steel, the other companies are out and they are on top of each other. Is the price a question?
This review is about item#06861881.