Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bimetal Sabre saw

Bimetal Sabre saw KOX red 160x18T

Item.#
06861976
Mfr.#
KOX red 160x18T
Package Qty.
1Bag(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Red
Number of Gears
18T
Application
Soft iron, non-ferrous, etc (2-3.5 mm or less), outer diameter of less than phi80 mm pipe, etc.
Overall Length (mm)
160
Specification and Applications
Pipes that are soft iron, non-ferrous (3.5-6 mm or less), external diameter below phi180 mm , etc.