Buy more than* S$200* and get FREE SHIPPING

  • Filter Regulators, With Bracket, with Squareuare Recessed Pressure Gauge

Filter Regulators, With Bracket, with Squareuare Recessed Pressure Gauge AW40-04BE

by SMC
Item.#
06888506
Mfr.#
AW40-04BE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Material (case)
Polycarbonate
Dimensions D (mm)
75
Dimensions J (mm)
38.5
Fluid
Air
Dimensions N (mm)
54
Case Guard
w/
Structure
Release type
Drain Retention Capacity (cm3)
45
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (Without freezing)
Dimension H (mm)
76
Body Size
1/2
Dimensions C (mm)
92
Dimension Q(mm)
8.5
Weight (kg)
0.72
Dimensions E (mm)
73
Relief Pressure
Setting pressure +0.05MPa (however during relief flow rate 0.1L/min (ANR)
Accessories
With a bracket and a square-shaped embedding type pressure gauge (with a limit indicator)
Dimension U(mm)
2.3
Dimension G(mm)
105
Connection Diameter
Rc1/2
Dimension S (mm)
10.5
Dimensions A (mm)
70
Maximum Working Pressure (MPa)
1.0
Dimensions M (mm)
50
Rated Filtration (micrometer)
5
Port Size
Rc1/2
Dimensions p (mm)
54
Dimension T (mm)
70
Set Pressure Range (MPa)
0.05 - 0.85
Type
With a bracket and a pressure gauge
Dimensions B (mm)
239
Dimension K(mm)
1.5
Overall Length (mm)
239
Specification
With bracket and square embedded type pressure gauge (with limit indicator)