Buy more than* S$200* and get FREE SHIPPING

  • Grinding disk (HCA disk)
  • Grinding disk (HCA disk)
  • Grinding disk (HCA disk)

Grinding disk (HCA disk) HCA 4inch

Item.#
06903766
Mfr.#
HCA 4inch
Package Qty.
1Pack(10Sheet)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material Thickness (mm)
1.2
Hole Diameter (phi mm)
15.9
Diameter (phi mm)
100
Base Material
Vulcanized fiber
Abrasive Material
CC
Grain Size
16