Buy more than* S$200* and get FREE SHIPPING

  • Digital Tachometer

Digital Tachometer DT-2268

Item.#
06943824
Mfr.#
DT-2268
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Measurng Range of Rotation Speed (min-1[r.p.m])
Non-contact type: 5 to 99999 Contact: 0.5 to 19,999
Display
Large-sized 5 columns LCD, unit and functional indication attached
Power
1.5 V SIZE AA BATTERIES X 4PCS
Dimensions (Width W x Height H x Depth D) (mm)
75x215x38
Pricision
+/-0.05%+1dgt
Weight (g)
About 260