Buy more than* S$200* and get FREE SHIPPING

  • Mr Auto
  • Mr Auto
  • Mr Auto

Mr Auto HS-707W

3.50 (4)
Item.#
07007341
Mfr.#
HS-707W
Package Qty.
1PC
Ship pack of
1
116.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Spraying insect killer agent and disinfection. Horticultural killing insect and insecticides application. Spraying hormonal agent to vegetables, fruit, and flowers.
2014 TRUSCO Published Page
3-1213
Hose Length (m)
5
Nozzle Length (cm)
63-201
Main Unit Dimensions (Diameter phi xHeight H)(mm)
190x615
Weight (kg)
3.5
Usage Time (minute)
1 head opening: about 312 horses mouth: about 15
2015 Trusco Published Pages
4 2563
Safety Valve Set Pressure (MPa[kgf/cm2])
0.5[5]
Accessories
Dropper one
Nozzle
Stretch four-stage two horses mouth
Tank Capacity (L)
7
TRUSCO Part Number
404-8296
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Insect Protection for drug spraying of the crops
1
From Japan
On 2016-06-13 09:00:31
Mister Auto 5㍑ type was using more than five years, but the mounting portion in the tank of the discharge hose (strainer side) were replacement this time due to the damage. Length adjustment of the fourth stage of the telescopic nozzle for the second time during the use of does not work. For packing and the stop? Parts, missing when the longest, it is necessary to adjust the degree of the packing during the reinsertion. A bug?
This review is about item#07007341.
During the insecticide spraying of Ueki
4
From Japan
On 2016-05-03 10:26:10
Light and easy to use is good, but when it heavier when to apply pressure, be no push from the third and a woman.
This review is about item#07007314.
Use in-house on-site
5
From Japan
On 2014-01-29 14:57:51
If you are using the same products, easy-to-use.
This review is about item#07007314.
Disinfection of garden
4
From Japan
On 2011-07-06 00:11:47
If the length of the arm of the nozzle had long for is, in the display stage of product samples, if I get a post as a related product, but had to choose a longer commodity ...... Otherwise, we are satisfied.
This review is about item#07007314.