Buy more than* S$200* and get FREE SHIPPING

  • Ball Valve Standard Bore
  • Ball Valve Standard Bore
  • Ball Valve Standard Bore
  • Ball Valve Standard Bore

Ball Valve Standard Bore 1

4.41 (29)
Item.#
07016082
Mfr.#
1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Class
400
Material (handle)
SS41
Caliber Type
Standard bore
Material (Packing)
PTFE
Type
Brass
Bore Diameter D (mm)
20
Dimensions A (mm)
118
Dimension H (mm)
50
Material (body)
C3771B
Material (stem)
C3604B
Maximum Pressure (MPa)
2.75 (room temperature water, oil, gas)
Shape
Screw Type
Dimensions L (mm)
63
Nominal Diameter (A)
25
Nominal Diameter (B)
1
Customer Reviews
5 star 19
4 star 5
3 star 4
2 star 0
1 star 1
Review Rating: 4.41
29 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2015-10-28 15:44:17
It is cheap, but you can use without any problems.
This review is about item#07016082.
Piping equipment
5
From Japan
On 2015-08-28 17:44:12
It is highly convenient as use consumables to constantly opening and closing of the drainage, etc.
This review is about item#07016082.
Valve of rainwater tank
4
From Japan
On 2015-05-26 15:47:38
I'm using the valve of the rainwater tank, but is no problem,
This review is about item#07016073.
Equipment work
5
From Japan
On 2014-10-22 15:16:50
It is in the price, was very good goods.
This review is about item#07016064.
Air piping
3
From Japan
On 2014-02-12 18:41:28
Cheap so I bought.
This review is about item#07016073.
Use the valve for drainage
4
From Japan
On 2014-02-06 13:45:36
It was cheaper than other goods there and as long as inventory. Hexagonal part has been seems to be a little sweet processing, but this is not a problem to use.
This review is about item#08516523.
Air piping
4
From Japan
On 2014-02-01 14:39:11
cheap!
This review is about item#08516523.
Air piping
3
From Japan
On 2014-01-21 20:37:25
Is Futsu.
This review is about item#08516523.
Repair
4
From Japan
On 2013-11-04 13:51:16
We arrived well. But the price is cheap, the problem is no good.
This review is about item#07016082.
Air piping
5
From Japan
On 2012-11-05 13:18:39
Such fittings do not know is not good or bad and Tata is a little number of years. What happens if the ball of the middle is when a foreign object has entered the want to see the situation.
This review is about item#08516523.