Buy more than* S$200* and get FREE SHIPPING

  • The Single-Row Deep Groove Ball Bearing No. 6000 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6000 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6000 Stand Open Type
  • The Single-Row Deep Groove Ball Bearing No. 6000 Stand Open Type

The Single-Row Deep Groove Ball Bearing No. 6000 Stand Open Type 6006

5.00 (2)
Item.#
07025252
Mfr.#
6006
Package Qty.
1PC
Ship pack of
1
5.48 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N)
13200
Inside Diameter d (phi mm)
30
Outside Diameter D (phi mm)
55
Mounting Dimensions (Maximum ra)(mm)
1.0
Mounting Dimensions (Maximum Da)(mm)
50
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 12000 (oil lubrication) 15000
Standard Static Rating Load (N)
8300
Chamfer Dimensions r (mm)
1(min)
Weight (kg)
0.117
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
35
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission Overhaul
5
From Japan
On 2014-06-22 12:10:13
A favorite Nazi bearing recently. Smooth rotation is less and it is very smooth. I have a feeling of finding good ones!
This review is about item#07025347.
Mechanical parts
5
From Japan
On 2011-03-09 17:55:21
There was not a problem
This review is about item#07025295.