Buy more than* S$200* and get FREE SHIPPING

  • Impact Wrench

Impact Wrench WR22SA

Item.#
07070314
Mfr.#
WR22SA
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Square Drive Dimensions (mm)
19
Number of Blows (min-1 [times/min])
2000
Maximum Tightening Torque (N m)
(When the M22 F10T) 610 [62.2kgf m]
Clamping Capability (Ordinary Bolt)
M14 - M24
Revolution (min-1[r.p.m])
1800
Power (V)
Single-phase 100
Weight (kg)
4.8
Unit Dimensions (Length x Height)(mm)
303x236
Carbon Brush Number (low 2 digits)
43
Tightening Capacity (High-Strength Bolts)
M16 - M22
Cord Length (m)
2 core, 2.5
Power Consumption (W)
1140
Current (A)
12
Accessories
Hexagon socket 32mm (ring, with pin) side handle case