Buy more than* S$200* and get FREE SHIPPING

  • Hammer Drill

Hammer Drill DH40SR

Item.#
07070402
Mfr.#
DH40SR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Shape
17mm Hex Shank
Carbon Brush Number (low 2 digits)
43
Capacity (mm)
Drill bit: 40 core bit: 120
Revolution (min-1[r.p.m])
510
Power (V)
Single-phase 100
Weight (kg)
6.5
Accessories
Plastic case, side handle, stopper, hammer grease A
Unit Dimensions (Length x Height)(mm)
435x255
Full Throttle Hit Number (min-1)
2800
Cord Length (m)
2 mind-5
Power Consumption (W)
1100
Current (A)
11.5
Specification
Double insulation, electronic control, safety (slip) clutch, grease sealing structure, dust collector connectible.