Buy more than* S$200* and get FREE SHIPPING

  • Reciprocating Saw

Reciprocating Saw JR3050T

Item.#
07071802
Mfr.#
JR3050T
Package Qty.
1PC
Ship pack of
1
308.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Unit Dimensions Length (mm)
452
Cutting Capacity (mm) Pipe
(Reciprocating saw blade when using the overall length 160mm) 130
Power Consumption (W)
860
Current (A)
9
Stroke (mm)
28
Accessories
(Iron Works), BIM34 (composite) for each one piece, blade BIM33 plastic case
Number of Strokes (min-1 [Time/minute])
0 - 2800
Cord Length (m)
2.5
Power (V)
Single-phase 100
Weight (kg)
3.2
Compatible
(Blade) No.21, 22, 23, 23B, 24, BIM22, BIM29, BIM30, BIM27, BIM28, BIM31, BIM32, BIM33, BIM34