Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dial Depth Gauge, Special Type
  • Dial Depth Gauge, Special Type
  • Dial Depth Gauge, Special Type

Dial Depth Gauge, Special Type DM-264

5.00 (1)
Item.#
07087421
Mfr.#
DM-264
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Printed circuit board(PCB) measurement / PCB groove depth measurement Measuring coat thickness of paint and coatings, sealants, etc. Handy type, easy to operate., Printed circuit board(PCB) measurement / PCB groove depth measurement Measuring coat thickness of paint and coatings, sealants, etc. Handy type, easy to operate.
Measuring Force (N)
1.4 or less
Type
Membrane pressure gauge
2014 TRUSCO Published Page
1-0845
Specification
Film thickness meter, handy compact base
Base Dimensions (mm)
50x16
Gauge Head Form (mm)
Needle-like
Scale Interval (mm)
0.01
Measuring Range (mm)
0 to 5
Weight (g)
230
TRUSCO Part Number
331-1007
Gauge Head
ZS-518
Pricision (micrometer)
+/-10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We weigh the screw depth of the product and manage it numerically.
5
From Japan
On 2015-04-13 13:21:52
I am very satisfied, but only one point. As it is with a special type, the sense of instability is slightly distorted because it is not a special box. I hope improvement.
This review is about item#01997475.