Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Light Magnifier, Bright Man Handy
  • Light Magnifier, Bright Man Handy
  • Light Magnifier, Bright Man Handy
  • Light Magnifier, Bright Man Handy
  • Light Magnifier, Bright Man Handy

Light Magnifier, Bright Man Handy BM-35

Item.#
07089153
Mfr.#
BM-35
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lens Effective Diameter (mm)
90x55
Material (lens)
Acrylic resin
Battery
LR-44 3 pcs
Lens Magnification
2.0 times
Continuous Opreration Time (hours)
About 50
Material
Carrying Case: PP non-woven fabric
Lens Frame Dimensions (mm)
115x66
Battery Life (continuous use)
LR-44: 50
Material (frame)
ABS resin
Lighting
2 light LED high-intensity light
Package Size (mm)
180x92x15
Accessories
Carrying Case