Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clip

Clip EHB35

3.75 (4)
Item.#
07109575
Mfr.#
EHB35
Package Qty.
1Set(5PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0086
Weight (g)
25, 25
Compatible
For EHB305,310,315. EHB205 over 215 (6.3sq.), 405 over 410 (12.7sq.) Also be used to Allowed., for EHB305, 310, 315also can be used in EHB205215(6.3square.), 405410(12.7square.)
2014 TRUSCO Published Page
2-0084
TRUSCO Part Number
383-7513, 383-7513
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
I wanted to increase the number of pieces of socket holder. I could not use it because the size was wrong!
1
From Japan
On 2017-12-05 23:01:10
I bought the item description misleadingly confusingly. I wanted a socket for 9.5 sq, but I thought that I could use it by looking at the following notation, but it was for 6.3 sq Socket holder This is a spare clip for clip set. It is a spare clip for EHB 205, 210, 215. It can also be used for EHB 305 to 315 (9.5 sq), 405 to 410 (12.7 sq). The notation that can be used for EHB 305 to 315 (9.5 sq) is confusing. I would like to write clearly the socket size that can be used. People trying to purchase socket holders need socket size instead of holder type. I think that this notation should be deleted. Just like myself, do not increase the number of people who misunderstand useless shopping.
This review is about item#7109566.
Tool arrangement
4
From Japan
On 2017-11-22 14:59:19
I have been using this series since long ago. Since the number of sockets increased, I bought a clip, but the design was changed with the thing of the image. Although there is no problem in use, I thought that it would be good for the product page to be the image of the current model. There is no problem in quality.
This review is about item#7109575.
work
5
From Japan
On 2017-04-06 09:31:34
The socket well dropped well so far, KTC is very good. If the price is a bit cheaper it will not complain.
This review is about item#7109575.
I am using it for organization.
5
From Japan
On 2014-05-13 18:02:28
9. I use it for 5 sq, but I clipped 3 positive pluses for 15 pieces. I can use it because I can afford it. A heavy and long extension bar is unstable, but it is good for organizing.
This review is about item#07109575.