Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 6.3Sq. Socket Electrode-Holder Clip Set
  • 6.3Sq. Socket Electrode-Holder Clip Set
  • 6.3Sq. Socket Electrode-Holder Clip Set

6.3Sq. Socket Electrode-Holder Clip Set EHB205

5.00 (1)
Item.#
07117957
Mfr.#
EHB205
Package Qty.
1Set
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0086
Dimensions A (mm)
25, 25
Weight (g)
55, 55
2014 TRUSCO Published Page
2-0084, 2-0084
Dimensions L (mm)
165, 165
Outlet Corner (sq.)
6.3, 6.3
Dimension H (mm)
19, 19
TRUSCO Part Number
373-4064, 373-4064
Clip Number
Five, Five
Caution
When turning the socket holder upside down, the sockets may fall off.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-04-06 09:31:06
The socket well dropped well so far, KTC is very good. If the price is a bit cheaper it will not complain.
This review is about item#7117957.