Buy more than* S$200* and get FREE SHIPPING

  • NON-SLIP SCREWDRIVER

NON-SLIP SCREWDRIVER

Item.#
07124214
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension l (mm)
25
Dimensions D (mm)
34
Blade Shape
+
Dimensions L (mm)
115
Material (Shaft)
Cr-V
Dimensions a (mm)
No.2
Dimension d (mm)
6
Weight (g)
70