Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scotch Heat Resistant Aluminum Tape Alt

Scotch Heat Resistant Aluminum Tape Alt ALT-50

4.33 (6)
Item.#
07168761
Mfr.#
ALT-50
Package Qty.
1Roll
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For repair work and reinforcement of high temperature portion like kerosene space heater, smokestack of bathroom, and warm air duct
Base Material Thickness (mm)
0.05
Tape Thickness (mm)
0.09
Base Material
Aluminum foil
Type
For indoor and outdoor
Gloss
Not available
Adhesive
Silicone based
Tape Length (m)
9
Operating Temperature Range (deg C)
-54 - 316
Tape Width (mm)
50
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Connection of exhaust duct of high temperature thermostatic chamber
5
From Japan
On 2018-06-05 18:57:20
While other companies are using acrylic adhesives This aluminum tape uses a silicone adhesive and it is a perfect commodity for the connection of an exhaust duct of a thermostatic chamber with a maximum temperature of 300 ° C.
This review is about item#7168761.
Boiler Chimney section partial tape winding
5
From Japan
On 2017-06-24 14:50:41
Although I have used it before, I searched for, 38 mm width is in the neighborhood home center, but because I do not have 50 mm width, I found it here and purchased.
This review is about item#7168761.
Connection of waste heat ducts
5
From Japan
On 2017-02-01 14:46:19
Although the tape itself is somewhat stiff, it was sufficient for winding, high in stickiness, it was a piping with a slightly different diameter, but it was pretty firmly fixed. It is recommended.
This review is about item#7168761.
Use it for a chimney that gets hot.
5
From Japan
On 2016-04-04 15:37:02
With ordinary aluminum tape, it became tumbling immediately, but this heat resistant rain aluminum tape is solid, I think that this will last long. I bought it was a correct answer. It was cheaper than the nearest home center.
This review is about item#07168761.
Motorcycle maintenance
5
From Japan
On 2015-02-19 13:43:49
It is used as a joint of motorcycle 's ex - pai. Purchase thinking that exhaust leakage is bad, liquid gasket alone is not enough. Excellent heat resistance, adhesive strength is also mid-level. As a result, it seems that exhaust leakage has stopped completely. However, it became much better than before. The product is 9 meters, it can be used about 3 times and cost performance is moderate.
This review is about item#33517145.
Adhesion of kerosene boiler outlet and duct
1
From Japan
On 2012-05-24 22:37:56
The adhesion was weathered. There was a fresh one in the nearby home center.
This review is about item#07168761.