The reviews are automatic translation.
各部接着
From Japan
On 2018-04-19 15:46:19
さすが3Mです。
パッケージには強力等の表示はないものの接着力はカナリしっかりしています。
Used to paste LED tape etc. on car
From Japan
On 2016-12-12 14:48:47
While price of 3M company's price is about half price, performance of adhesion etc. is almost the same as made by 3M company, so I think that COSPA is the best product.
Adhesion of car exterior goods
From Japan
On 2016-10-02 16:44:40
Adhesion of the deer removal piece to the bottom of the side mirror, there is no indication that the adhesion will fall off well. The thickness of 2 mm seems good.
Used for fixing aero parts
From Japan
On 2015-11-09 13:40:47
Adhesion is the best! It is hard enough to peel off release paper.
Aero parts installation
From Japan
On 2015-11-01 18:20:28
Good thing that it is difficult to peel off
Installation of Protector Mall etc.
From Japan
On 2015-04-21 21:46:18
Exquisite is wide and easy to use.
Vehicle tournament pasting visor - installation etc.
From Japan
On 2015-04-20 19:09:07
I am satisfied because it is a mistake-free product. It is perfect when you degrease it with silicon off.
Mounting of automobile parts
From Japan
On 2015-04-20 06:03:27
There is a sense of security in adhesive strength.
When a door visor is installed
From Japan
On 2015-04-14 12:34:00
No complaints are very good
As automotive goods paste
From Japan
On 2015-04-07 09:32:00
It can be used without any problem. I am very satisfied.