Buy more than* S$200* and get FREE SHIPPING

  • Plastic Container "SAN BATTO No1"

Plastic Container "SAN BATTO No1" No. 1

Item.#
07189917
Mfr.#
No. 1
Package Qty.
1PC
Ship pack of
1
25.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Dimension (mm)
410x290x65
Capacity (L)
7.3
Color
WH (white)
TRUSCO Part Number
342-5436
Outside Dimension (mm)
445x325x70
usable inner dimension
387x267x65
Material
PP