Light Argyle Flange Unit BLF202
(1)
Item.#
07197206
Mfr.#
BLF202
Package Qty.
1PC
Ship pack of
1
Item Feature
Dimensions J (mm)
63.5(+/-0.7)
Dimensions N (mm)
8(+/-0.2)
Dimensions B (mm)
22
Dimension S (mm)
6
Unit Weight (kg)
0.25 (reference)
Dimensions A (mm)
18
Coefficient
13.2
Dimensions AO(mm)
25.5
Dimensions A1(mm)
9.5(+/-0.5)
Dimensions A1 (mm)
9.5
Dimension H (mm)
81
Dimensions L (mm)
52
Shaft Hole Classification
Cylindrical bore (with stopping screw)
Cover
Not available
Compatible
LF203
Mounting Bolt Nominal Designation
M6
Bearing Number
SB202
Standard Dynamic Load Rating (kN)
9.55
Standard static Load Rating (kN)
4.80
Dimension d (mm)
15
Customers Who Viewed This Item Also Viewed
<<
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Parts of production equipment
From Japan
On 2016-12-21 19:39:10
I was saved because delivery was quick. Goods could also be used without problem.
Customers Who Bought This Item Also Bought
<<
FYH (NIPPON PILLOW BLOCK)
>>
Top