Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flanged Type Flexible Shaft Coupling Bush Only
  • Flanged Type Flexible Shaft Coupling Bush Only
  • Flanged Type Flexible Shaft Coupling Bush Only

Flanged Type Flexible Shaft Coupling Bush Only F3

5.00 (2)
Item.#
07209833
Mfr.#
F3
Package Qty.
1PC
Ship pack of
1
1.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
31
Tightening Torque (N ? m)
39
Dimensions q(mm)
18
Material (bush)
B(12)-jiai (oilproof vulcanized gum) or each respective equivalent material
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replace the coupling rubber
5
From Japan
On 2013-11-19 22:41:06
Although there is no problem with the product because it is the leading manufacturer goods, low discount rate
This review is about item#07209867.
Pump repair
5
From Japan
On 2012-03-22 00:49:54
Identical to those used in the cushioning material of the coupling Fisher pumps, water pumps and prosperity Zoki Terada Pump Mfg Since the bolt part is that not even the spoiling rarely, for us to sell this rubber only (Bush) is Arigai.
This review is about item#07209833.