Buy more than* S$200* and get FREE SHIPPING

  • Glass Fiber Characteristic Tape Open-Reel Fiberglass
  • Glass Fiber Characteristic Tape Open-Reel Fiberglass
  • Glass Fiber Characteristic Tape Open-Reel Fiberglass

Glass Fiber Characteristic Tape Open-Reel Fiberglass KMC-1600

Item.#
07225872
Mfr.#
KMC-1600
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Materials (tape)
Glass fibers
Coat
Double
Tape Width (mm)
13
Weight (g)
1750
JIS Standard
1st class
Scale Specification
Meter
Length (m)
100