Buy more than* S$200* and get FREE SHIPPING

  • Ideal Level
  • Ideal Level
  • Ideal Level
  • Ideal Level

Ideal Level ED-45IL

Item.#
07226003
Mfr.#
ED-45IL
Package Qty.
1PC
Ship pack of
1
52.40 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Color (Body)
Silver
Purpose
For multi purpose, For multi purpose
Body Weight (g)
256
TRUSCO Part Number
410-5231
Pricision
+/- 2.50mm / m = + / - 0.1432 ° within
Sensitivity (mm/m)
0.50 = 0.0286 degree
2014 TRUSCO Published Page
2-2370
Dimensions (Length L x Width W x Height H) (mm)
450x20x51
Specification
Aluminum alloy extrude hardening processed. Alumite clear paint finish, pipe measurable, 4 line acrylic bubble tube