Buy more than* S$200* and get FREE SHIPPING

  • Super Strong Double Sided Tape, General Material Use HG

Super Strong Double Sided Tape, General Material Use HG T4150

Item.#
07226432
Mfr.#
T4150
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Holding Power (g)
1,100 (15mm x 20mm/SUS each other)
Adhesive
Acrylic
Tape Length (m)
0.1
Tape Width (mm)
100
Weight (g)
30
Adhesive Power (N/10mm)
24
Tape Thickness (mm)
1
Base Material
Acrylic foam
Operating Temperature Range (deg C)
-20 To 180 (after bonding)