Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Attachment and Roller Chain
  • Attachment and Roller Chain
  • Attachment and Roller Chain
  • Attachment and Roller Chain

Attachment and Roller Chain KCM60-2P-K1

5.00 (1)
Item.#
07231217
Mfr.#
KCM60-2P-K1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.90 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Pin Type
Rivet form
Material
Standard Steel Chain
Maximum Allowable Load kgf (KN)
640(6.28)
Roller Outer Diameter D (mm)
11.91
Chain Pitch (P)(mm)
19.05
Roller link Inside Width(W)(mm)
12.70
Dimensions O (mm)
5.2
Dimensions N (mm)
15.9
Dimensions Y (mm)
27.2
Dimension d (phi mm)
5.96
Average Breaking Load kgf (KN)
4000(39.5)
Dimention X (mm)
19.05
Number of Rows
1
Specification
Link attach alternately
Dimensions C (mm)
11.9
Dimensions B (mm)
14.2
Dimensions E (mm)
8.8
Unit Length (m)
About3
Number of Unit Links
160
Dimensions A (mm)
12.7
Dimension H (mm)
17.5
Approximate Weight (kg/m)
1.49
Dimension T (mm)
2.4
Purpose
For various equipments power transmission and driving.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
belt conveyor
5
From Japan
On 2015-11-30 08:46:36
Easy to handle good products
This review is about item#07231192.