Buy more than* S$200* and get FREE SHIPPING

  • Anti-Pest Net With Header Bag
  • Anti-Pest Net With Header Bag
  • Anti-Pest Net With Header Bag

Anti-Pest Net With Header Bag -

3.00 (1)
Item.#
07272702
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Grid Dimension (mm Angle)
45
Color
Orange
Use Dimensions
untill width about 8.2m to about 10.5m corresponding possibility depending on way of setting
Dimensions (m)
9x10.8
Operating Area
About untill 90m2Supportable
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a defensive bird net into the warehouse
3
From Japan
On 2017-02-04 15:49:49
It was light, so it was easy to install. As the wind was a strong place, there was a time when I had trouble getting involved and unraveling from time to time, so I coped with it with a weight on the bottom.
This review is about item#7272702.