Buy more than* S$200* and get FREE SHIPPING

  • Round Nozzles

Round Nozzles N1/4-1/4

4.25 (4)
Item.#
07274312
Mfr.#
N1/4-1/4
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Maximum Pressure (MPa)
about 0.21 / liquid about 0.35/gas
Minimum Bending Radius (mm)
about 33.5
Type
1/4
Outlet Inner Diameter
about 11.5
Flow Rate (L/min)
about 16
Compatible Fluid
Oil, lubricating oil, acetone, gasoline, detergent, etc.
Inner Diameter (phi mm)
6.35
Material
Polyacetal plastic
Point Inside Diameter (mm)
6.35phi
Nozzle Diameter
1/4
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When blowing off with air
5
From Japan
On 2017-12-05 14:33:11
Compared with other companies it is a colorless item. It is very handy.
This review is about item#7274303.
Skipping things after processing with air
5
From Japan
On 2016-01-18 10:25:42
Goods are also firm and are using without any problems. I will purchase it as a consumable part in the future.
This review is about item#07274303.
Equipment coolant
4
From Japan
On 2011-12-19 10:04:51
Especially it can be used without problems.
This review is about item#07274294.
In order to concentrate coolant liquid of MC on the book material.
3
From Japan
On 2010-10-26 15:09:50
I think if there is something a little smaller than the hole diameter.
This review is about item#07274294.