Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring Ap, Piano Wire
  • Compression Spring Ap, Piano Wire
  • Compression Spring Ap, Piano Wire

Compression Spring Ap, Piano Wire AP050-013-0.4

4.57 (69)
Package Qty.
Ship pack of
6.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Piano wire (SWP-A)
Spring Constant (N/mm)
Outer Diameter (phi mm)
Allowable error JIS 2nd class.
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Free Height (mm)
Maximum Load (N)
Wire Diameter (phi mm)
Maximum Deflection (mm)
Customer Reviews
5 star 48
4 star 15
3 star 4
2 star 1
1 star 1
Review Rating: 4.57
69 Customer Reviews
The reviews are automatic translation.
It is used for the tension of the Y letter of the lens.
From Japan
On 2018-02-19 23:09:48
It is used for the shock release of heavy lens Y-shaped receiver. The specification was perfect. I am worried about rusting because it is a piano wire, but it is considerably more affordable compared to stainless steel.
This review is about item#7306266.
During machine maintenance
From Japan
On 2018-02-13 23:57:07
I was very happy with the characteristics I wanted to meet my wishes.
This review is about item#7307946.
Used for repairing broken radio controllers
From Japan
On 2018-01-19 15:00:49
The item size (especially the maximum distortion) was stated, so the choice of spring was very easy.
This review is about item#7306747.
Homebrew mechanism
From Japan
On 2018-01-13 14:52:56
I bought several types of compression coil springs, but both of them have high dimensional accuracy, and also have a good reaction force and can be trusted.
This review is about item#7303581.
Repair and remodeling of sponge gun NERF (Maverick & strong arm)
From Japan
On 2017-12-25 22:29:53
I got an alternative gun and tried to disassemble and repair the sponge gun, which is old and bullets no longer fly, back to my son, I bought an outer diameter of 20 mm wire diameter 1.6 mm free length 700 mm, Just to exchange sand and dust inside the gun and exchange springs as it is in Maverick, although the strong arm requires machining of the pla shaft (degree to cut with a cutter), it is barely both spring length and strength and Japanese made NERF poor It became the flight distance as imported version, the son who exchanged the spring by himself seems to be the best favorite over the new gun, the old gun reinforced with his own effort.
This review is about item#7306451.
Part spare
From Japan
On 2017-12-05 15:28:52
It is "gratitude" to the monotary that corresponds to the fine parts.
This review is about item#7307361.
To repair toy gun
From Japan
On 2017-12-02 19:25:13
Purchased to spare of HOP unit of Tokyo Marui L 96 AWS. Because it is hard to find skillfully searching for plural owner (multiple owner's omnibus) and after parts there is no spring only sales. Since it costs 1600 yen for set sale, we can maintain with this with confidence.
This review is about item#7302811.
Suppressing the M4 chamber of electric gun
From Japan
On 2017-10-30 08:30:30
Convenient because it can press uniformly. Inside 8.5 mm. Convenient to hold M4 chamber
This review is about item#07304525.
I used it as a starting motor
From Japan
On 2017-09-21 00:39:18
The spring of the motor flew and bought. It can be used as a pure spring. Also, I am happy that the quantity is large.
This review is about item#07303012.
Assembling of woodworking
From Japan
On 2017-09-07 17:03:17
I think that the spring was good to pick this product without hanging on, but I think that it is good to be able to order with a small lot as the number is a bit large
This review is about item#7304561.