Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Helmet FnII-1F
  • Helmet FnII-1F
  • Helmet FnII-1F

Helmet FnII-1F FN-1F

4.50 (2)
Item.#
07322707
Mfr.#
FN-1F
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Absorption Liner (Polystyrene Foam)
Available
Outer Dimensions (Length L x Width W x Height H) (mm)
295x220x165
Material
ABS resin
Purpose
For protection from falling of flying objects, for protection from falling, and for electricity.
Functions
One-touch type chin strap
Weight (g)
342
Color
Yellow
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Construction site
4
From Japan
On 2013-02-13 18:27:55
It's easy to make adjustments with one touch.
This review is about item#07322691.
Mainly used for electrical work, construction work and for field supervision.
5
From Japan
On 2010-05-17 11:04:39
There is no vent in the cap body because it is also for electric construction, but there is some space at the liner etc, so there was no discomfort like steak unless the outside air was high. Even in the rain, other than the brim in the front is wrapped in a U shape, I think that water does not drip around the neck. In the American type helmet, this was the lightest on the catalog. Because it is a latch type that can not fix the liner adjustment of the back of the head, it is a bit inconvenient to adjust the length for fitting and hitting each time.
This review is about item#07322691.