Buy more than* S$200* and get FREE SHIPPING

  • Set Of  Files
  • Set Of  Files
  • Set Of  Files

Set Of Files -

1.00 (1)
Item.#
07335167
Mfr.#
-
Package Qty.
1Set(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
File Cut Roughness
Fine
Weight (g)
350
Thickness (mm)
3.5
Shape
Flat
Type
set
File Length (mm)
100
Overall Length (mm)
215
Width (mm)
11
Material
Bearing steel GC r 15
Remarks
Unit price for 1 set
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Deburring, etc.
1
From Japan
On 2008-12-05 10:48:28
That is easy, difficult to work.
This review is about item#07335167.