Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill
  • G standard twist drill
  • G standard twist drill

G standard twist drill GSD 1.5

5.00 (3)
Item.#
07337251
Mfr.#
GSD 1.5
Package Qty.
1Pack(10PC)
Ship pack of
1
61.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Material
High speed steel (HSS)
Blade Diameter D (phi mm)
1.5
Coating
G coat
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metal
Point Angle (Degree)
118
Overall Length L (mm)
40
Flute Length l (mm)
18
Geometry of Drill Flank
Circular cone
Standard Product
ISO standard product/JIS standard product
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Kiri hole drilling of sus screw
5
From Japan
On 2015-06-16 18:53:52
It is using the 1.2mm drilling in SUS bolt, for has been using a variety of manufacturers drill, which for a bench drilling machine that can not be forced lubrication, also can not be re-polishing drill, Wear resistance, when considering the cost, Nazi G standard drill without those serve other
This review is about item#07337285.
Drilling to 5mm squid of stainless steel bolt
5
From Japan
On 2013-12-26 19:36:09
But the vertical hole machining at 50 this unit, 1.5mm is easy to use re-polishing and pleasure to become but the cost disposable not.
This review is about item#07337251.
Drilling below the stainless steel bolt 5mm
5
From Japan
On 2013-12-26 19:33:53
But the vertical hole machining at 50 this unit, 1.2mm is easy to use re-polishing and pleasure to become but the cost disposable not.
This review is about item#07337224.