Buy more than* S$200* and get FREE SHIPPING

  • Bodyfine two tuck cargo pants (for the autumn and winter )

Bodyfine two tuck cargo pants (for the autumn and winter ) BF-617

4.00 (3)
Item.#
07343393
Mfr.#
BF-617
Package Qty.
1pc
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Series
Doakuro - The 80 Series
Color
White
Alteration
Yes
Fabric
33 single yarn poplin
Waist (cm)
91
Mixing Ratio (%)
Polyester 65, Cotton 35
Caution
*お客様のパソコンの環境によって,商品の色が多少違って見える場合がございます。ご了承ください。, * Depending on the specifications of your PC, the product color may look slightly different.
Size
91
Type
Princess fork
Color Number
100
Corresponding Season
Fall-Winter
Inseam (cm)
75
Scene by occupation
Iron / metal / machinery manufacturing, construction / architecture / paint / interior construction, electrical / construction equipment, sales / delivery
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For welding work
4
From Japan
On 2016-12-05 07:47:57
It is a solid making It does not collapse even if it is laundered Can be used without worrying too much I just think that it is good for welding work if there is a little more thickness of the fabric but for underwear it is for underwear (under pants) I think that there is movement ease because it is a supple fabric that does not go wrong
This review is about item#07343393.
Precision machine site
3
From Japan
On 2014-02-17 15:52:40
It is a good item
This review is about item#07342937.
Electrical construction
5
From Japan
On 2012-02-21 09:47:49
I do not know whether it is weave or 100% cotton, but the feel when wearing is very good. On the contrary, once washing, it becomes whitish with the relation of light rays, and it looks like a damaged feeling. I am satisfied because comfort does not change.
This review is about item#07343384.