Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Butyl Tape, Single Sided, Bs

Waterproof Butyl Tape, Single Sided, Bs BS-01

5.00 (1)
Item.#
07399472
Mfr.#
BS-01
Package Qty.
1Roll
Ship pack of
1
16.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
Butyl rubber
Base Material
Polyester nonwoven fabric
Adhesive Force (N/25mm)
25.00
Tape Width (mm)
50
Tape Length (m)
20
Separator
Available
Tape Thickness (mm)
0.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Waterproof veranda
5
From Japan
On 2011-05-17 21:45:46
As butyl got stuck in my hands, I tried disposable vinyl gloves, which did not stick more. But I got the hands on the net when it fell on the "brake oil", but since I did not have it, I added edible olive oil that was in my house and wiped it with tissue, I got it clean. I am satisfied about the waterproof effect.
This review is about item#07399472.