Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge

Pin Gauge CC-2.99

5.00 (2)
Item.#
07616086
Mfr.#
CC-2.99
Package Qty.
1PC
Ship pack of
1
13.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Pricision (micrometer)
+/-1.0
Hardness HRC
58 or more
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Nominal Diameter (mm)
2.99
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dimension accuracy check of parts
5
From Japan
On 2014-11-21 13:15:05
Since the measured dimensions are described, it also increases the reliability of the evaluation.
This review is about item#07615991.
Dimension accuracy check of parts
5
From Japan
On 2014-11-21 13:14:12
Since the measured dimensions are described, it also increases the reliability of the evaluation.
This review is about item#07616043.