Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge

Pin Gauge CC-5.02

5.00 (1)
Item.#
07636316
Mfr.#
CC-5.02
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Hardness HRC
More than 58
Pricision (micrometer)
+/-1.0
Nominal Diameter (mm)
5.02
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it for confirmation after reaming processing on metal parts. "
5
From Japan
On 2015-10-31 20:44:00
Everyone can easily check the accuracy and time of the inspection work by using the 2 sticks for stopping and stopping in the inner diameter confirmation work.
This review is about item#07636291.