Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • A wire brush of special type

A wire brush of special type With a long scraper

Item.#
08039227
Mfr.#
With a long scraper
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Planting (mm)
170, 170
Overall Length (mm)
360, 360
Application
For rusting and polishing., For rusting and polishing., For taking off rust and polishing
Trim Length (mm)
26, 26
Caution
* Depending on object, product might not be made full use of its polishing performance. Please work not to push bristle strongly., * Depending on object, product might not be made full use of its polishing performance. Please work not to push bristle strongly., Chance that it will not show its performance by thorough polishing.Do not apply too much pressure on the brissles.