Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur Cylinder
  • Diamond Bur Cylinder
  • Diamond Bur Cylinder

Diamond Bur Cylinder D-10AH

5.00 (1)
Item.#
08137491
Mfr.#
D-10AH
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
3
Grain Size
140
Overall Length (mm)
45
Blade Diameter x blade Length (mm)
1.0x8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of glass fired products
5
From Japan
On 2015-10-26 14:45:07
I purchased things made by other companies, but the price was about 1/3 so I tried purchasing it. It is not a thing to use by oneself, but from the work staff, it was an opinion that the comfort is almost the same. Although it seems that consumption of this one will be sooner than a little bit. I will continue to purchase.
This review is about item#08137507.