Buy more than* S$200* and get FREE SHIPPING

  • Cup sander
  • Cup sander
  • Cup sander
  • Cup sander

Cup sander 29227

3.50 (2)
Item.#
08197612
Mfr.#
29227
Package Qty.
1Sheet
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For grinding, concrete, mortar and block bricks!
Attached Ring Bore Diameter (phi mm)
15
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
20
Caution
Be sure to install according to the direction of rotation of the electric tool Be sure to use protective equipment such as safety covers, glasses and masks.
Type
For heavy grinding of concrete
Diamond Layer Thickness (mm)
6
Blade Thickness (mm)
6
Maximum Rotation Speed (min-1[r. p.m])
14500
Type
Diamond cutter
Tip Width (mm)
8.8
Diamond Layer Width(mm)
8.8
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Rework and finish of concrete products.
4
From Japan
On 2008-03-06 17:07:06
It is appreciated because it gets 2% cheaper than other manufacturers. Reduction etc. are somewhat unnoticeable. I'd be happy if I can make it cheaper by buying it if possible.
This review is about item#08197621.
Concrete cutting work
3
From Japan
On 2008-01-29 15:25:17
Cost performance is good, but cups decrease quickly. However, I think that this is sufficient unless it is used so frequently.
This review is about item#08197621.