Buy more than* S$200* and get FREE SHIPPING

  • Liquid slurry

Liquid slurry YHK-53

3.75 (4)
Item.#
08210054
Mfr.#
YHK-53
Package Qty.
1PC(100g)
Ship pack of
1
9.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
380-9978
Specification
Polish that takes off scratches and stains.Made of brass and copper.
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Stainless Shine
2
From Japan
On 2016-04-15 15:40:25
Be nice if the glazing about Shine, I wanted a little more scraping.
This review is about item#08210045.
From abalone, Shine
4
From Japan
On 2015-08-11 17:30:23
Very easy to use
This review is about item#08210063.
Stainless steel surface polishing
4
From Japan
On 2014-07-15 13:30:40
It was used in polished stainless steel surface. Erase the fine scratches of the surface with a rust removing dirt, the surface is now shiny and polish with a stainless steel. This time we used a polisher, I think that sufficient effect can be obtained using a soft cloth.
This review is about item#08210027.
Care of the glass of the bus
5
From Japan
On 2010-06-10 20:07:30
I use to drop the glass scale. It cleanly fell.
This review is about item#08210072.