Buy more than* S$200* and get FREE SHIPPING

  • Emulsion Type Defoaming Agent

Emulsion Type Defoaming Agent TSA7341

4.12 (8)
Item.#
08214997
Mfr.#
TSA7341
Package Qty.
1Can(15kg)
Ship pack of
1
192.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diluent
Water
Odor
There are faint odor
Ion
Nonionic
Ingredients
Polyalkylsiloxane silica: less than 1% emulsifier preservative water
Specific Gravity
1.01 (25 degC )
Appearance
Milky white emulsion
Boiling Point (Degree C)
100
Type
Emulsion-type silicone anti-foaming agent
Active Ingredient
15%
Type
Foam effect will persist with a small amount of addition. It has excellent dilution min dispersibility.
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
wholesale
3
From Japan
On 2016-11-28 18:59:04
Rise, you ... too high can not buy anymore rise.
This review is about item#8214972.
Defoaming of cooling tower water
4
From Japan
On 2015-05-03 18:22:03
Antifoaming ability is fairly common. If capacity product of about 3 ~ 5L of intermediate size is there a plus. But milk carton style but can not be opened absolutely in the same way, during use to buy a milk carton plug \ 104 order code (88785462).
Addition to the location where there is an advantage and turn off the bubble
5
From Japan
On 2014-11-30 12:59:47
This product, you can use easily. It had been follow-up, but the result of at this stage is good. Because there is a shelf life, I want things low-cost in subdivision personally. From now on, we would like other anti-foam material also try for the sake of comparison.
This review is about item#08214963.
Peeling cleaning of Wax
5
From Japan
On 2014-11-08 09:43:53
cheap
This review is about item#08214972.
Delivery materials
4
From Japan
On 2014-03-01 14:12:19
Only it is delivered to the customer, but it is better than the price and the effect had been previously used likely.
This review is about item#08214954.
Bubble up
4
From Japan
On 2013-10-20 13:47:00
There is no problem with the foam off, container of the box is the same as milk cartons, but was cut with a knife is not open.
This review is about item#08214981.
Use the anti-foaming water-soluble cutting oil of the machining center
3
From Japan
On 2013-04-30 13:26:45
Than before, I feel like defoaming capacity fell.
This review is about item#08214972.
Peeling work of wax
5
From Japan
On 2011-05-27 00:21:58
I think that it is passable.
This review is about item#08214981.