Buy more than* S$200* and get FREE SHIPPING

  • Air Gravity Spray Gun Cup

Air Gravity Spray Gun Cup -

2.83 (6)
Item.#
08240337
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For gravity type spray guns
Paint Supply System
Gravity system
Mounting Screw Diameter (B)
G1/4
Weight (g)
190
Mounting Screw Diameter
Spray gun: G1/4
Cup Capacity (mL)
400
Capacity (mL)
400
Material (Body)
Aluminum
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 2
1 star 1
Review Rating: 2.83
6 Customer Reviews
The reviews are automatic translation.
To paint the roof
4
From Japan
On 2014-01-31 22:54:22
It was a very smooth in the painting can be shopping.
This review is about item#08240337.
Painting of bike
4
From Japan
On 2013-10-11 19:35:34
I think that is bad closed the lid, I think need improvement
This review is about item#08240337.
The wheel of the paint work.
4
From Japan
On 2012-05-27 23:12:07
No less a maker goods and closed, it was very good. A little, because the lid was sweet, but there is a problem.
This review is about item#08240337.
Painting of automotive parts
1
From Japan
On 2011-04-13 18:21:22
Can bad. Fitting of the container and the lid is very bad. I feel likely to enter into the lid is scraping of the paint in the opening and closing of the lid is. We recommend the purchase of brand-name products with slightly higher.
This review is about item#08240337.
Painting
2
From Japan
On 2011-03-11 12:14:06
Plus surface / anyway cheap. Very good idea from the price. Heavy but are made to the minute rugged. Poor finish of downside / lid, easy paint to adhere because it does not become a mirror surface. Heavy wall thickness.
This review is about item#08240337.
Used in the automotive paint
2
From Japan
On 2010-11-22 19:09:37
Lid, close and, that open too hard. Rough make
This review is about item#08240337.