Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap (HT) # 2
  • Hand Tap (HT) # 2
  • Hand Tap (HT) # 2

Hand Tap (HT) # 2 HT M18x1.25(OH2) #2

by OSG
4.65 (34)
Item.#
08268163
Mfr.#
HT M18x1.25(OH2) #2
Package Qty.
1PC
Ship pack of
1
95.49 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Lower Neck Part L1 (mm)
55
Pricision
OH2
Number of Flutes
4
Pitch (mm)
1.25
Screw Length Lc (mm)
37
Shank Diameter d (phi mm)
14
Overall Length L (mm)
100
Screw Diameter
M18
Material
HSS (high speed steel) HSS
Customer Reviews
5 star 26
4 star 4
3 star 4
2 star 0
1 star 0
Review Rating: 4.65
34 Customer Reviews
The reviews are automatic translation.
Screw holes modification of the oil drain bolt Toyota engine
5
From Japan
On 2016-12-23 19:53:04
There seems a wonder that there is no M12x1.25 tap. - That was good there (Hee)
This review is about item#6623635.
For small tools
5
From Japan
On 2016-09-29 17:44:50
The following tap 2mm is, was saved because it does not sell in the home improvement center to be in your review
This review is about item#6623522.
Exhaust manifold tap changer
5
From Japan
On 2016-09-26 08:25:24
Sharpness well was able to safely work.
This review is about item#06623601.
Hole tap
4
From Japan
On 2016-07-17 16:58:58
We very pleased for the trade as planned .
This review is about item#06623574.
It was used to modify because the threads collapsed.
5
From Japan
On 2016-06-25 06:51:34
I was saved because it took a sudden size that does not deal in the do-it-yourself store. Thank you very much.
This review is about item#06623574.
Mountain fresh fuel cock mounting holes
5
From Japan
On 2016-03-29 16:46:24
Sharpness is also well satisfied.
This review is about item#08266203.
Reel handle threading
5
From Japan
On 2015-11-05 02:00:25
M5 × 0.9, rather than the usual home improvement, was ordered to your day shipping even overlapping. I was saved.
This review is about item#08266203.
Plug hole Modify
5
From Japan
On 2015-07-27 18:45:45
We used to modify the plug hole. It can be used without any problem.
This review is about item#06623635.
Special tap-cutting
5
From Japan
On 2015-07-07 12:48:51
Not sold very much, not get dealt with or not be a not to order a number also obtaining. It was very helpful.
This review is about item#08267007.
Processed in accordance with the mating component size for improved off-the-shelf products
5
From Japan
On 2015-04-03 17:42:10
Sharpness is satisfactory
This review is about item#08267086.