Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Lock Type, Magnet Base

Mini Lock Type, Magnet Base TML-25

4.17 (6)
Item.#
08287002
Mfr.#
TML-25
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Magnet Dimensions (mm)
30x35x35
Principal Post (mm)
64x55
Adsorption Ability (N)
250
TRUSCO Part Number
232-7171
Mounting Screw
M5
Dial Gauge Mounting Hole (mm)
6, 8
Weight (kg)
0.42
Specification
Ferrite Magnets
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Machine accuracy measurement
2
From Japan
On 2018-03-07 11:57:58
Since the screw at the lower end of the main body has not been cut to the end, there is a gap between the magnet and it. I can not fix it tightly. Put a spacer and use it. Others looks good.
This review is about item#8287002.
Centering of rotary machine
5
From Japan
On 2018-03-01 21:31:30
I use a lot of Noga products, but I could use trussco surprisingly. How about the price? I tried to purchase but it was nice to use it.
Core measurement
4
From Japan
On 2016-02-12 12:29:45
It may be easy to use
This review is about item#08287002.
Measurement of core blur of cutting blade
5
From Japan
On 2015-05-20 21:36:59
There is no problem with measurement of dial gauge 0.001 mm.
This review is about item#08287002.
measurement
4
From Japan
On 2014-10-14 08:48:09
Due to the price it was pretty solid. However, when opening from the box, the magnet base and the arm seat part were loose.
This review is about item#08287002.
Assembly and measurement
5
From Japan
On 2013-04-05 13:22:04
I also own several magnet basses, but this is easy to use. The cheapest thing is not good. This item is somewhat expensive, but ease of use is completely different. The operation feeling is perfect, and it stops exactly when lock screw is tightened. Impression that the cheapest thing was gozogs. We are considering purchasing larger ones as well. If it is necessary, it is probably. For now it's in time for this size.
This review is about item#08287002.