Buy more than* S$200* and get FREE SHIPPING

  • Cassette Lighter

Cassette Lighter TCL

1.00 (2)
Item.#
08292331
Mfr.#
TCL
Package Qty.
1PC
Ship pack of
1
8.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Propane burner ignition work. Gas welding machine ignition work. Various types of ignition work.
Finishing Material
Plastic
TRUSCO Part Number
287-4555
Accessories
Disposable electric lighter x1 piece
Weight (g)
50
Overall Length (mm)
200
Compatible
height: -- about 80-83 mm, width: -- about 23-25 mm, thickness: -- an about 9-12-mm disposable electric lighter can be used
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Welding site
1
From Japan
On 2012-12-12 02:19:58
However, in the far away from the hand 100 yen writer, this thing called the ignition of the gas welding. And Is not dangerous, can not be used but was purchased. Please in the clarity of more description.
This review is about item#08292331.
Ignition of kitchen equipment
1
From Japan
On 2012-10-30 22:41:35
Hard and ignition switch is not pressed! This is rather than a commodity of the problem, for disposable lighters is using the child accident prevention writer, I ignition switch is directly affected, but it does not work to say clearly. In addition, the cover of the portion for mounting the 100 yen writer will come open each time you press the ignition switch.
This review is about item#08292331.