Buy more than* S$200* and get FREE SHIPPING

  • Resin Saddle Band, Gas Pipe

Resin Saddle Band, Gas Pipe TGS-20GP

5.00 (2)
Item.#
08297807
Mfr.#
TGS-20GP
Package Qty.
1Bag(2PC)
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Finishing Material
Polypropylene (PP band)
Width (mm)
25
2014 TRUSCO Published Page
1-2543
Mass (g /package)
10.0
Compatible Tube Diameter (inch)
3/4
Length (mm)
68
Purpose
Use for standpipe, floor piping and wall piping.
Used gas pipe.(White)
Thickness (mm)
5
Nominal Diameter (A)
20
Mounting Hole Diameter (mm)
6.0
Compatible Saddle Base
No. 2
Compatible Pipe Diameter (phi mm)
27.2
TRUSCO Part Number
281-5273
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle Joint?
5
From Japan
On 2012-10-24 14:40:39
The size was nearly perfect, but it was slightly tight.
This review is about item#08297807.
Motorcycle Joint?
5
From Japan
On 2012-10-24 14:34:58
Although it was a little big from the size of the motorcycle, I could install it.
This review is about item#08297843.